COOPER BEARING
COOPER BEARING
SR90M
COOPER BEARING COOPER BEARING
Description
SR90M SEAL
Oil Seal; 90MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip
Part #
SR90M
BDI #
20519073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/SR90M/p/20519073
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
7316576834431
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
90MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 90MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip