Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS 48 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1258964-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTB8aW1hZ2UvanBlZ3xhREUxTDJnME1pOHhNREUwTVRjNU56TTROREl5TWk5SlRrUlRTMFpZV0ZoWVdGaGZNVEkxT0RrMk5GOHpNREJZTXpBd0xtcHdad3w0MzQ2ODdiZWZjY2Y0MTI0ZjUwMmFlZDI2MTE4ZjlhYTZiM2JmMjJiM2U0YWU1ODA2M2I5ZjNhNjg0ODRjYjc1
1419860 Oil Seals 

SKF SKF

TS 48

Description

TS 48 LABYRINTH SEAL

Lip Seal; 200MM Shaft Diameter; 3 Labyrinth

Part #

TS 48

BDI #
1419860

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.03
EAN
7316577016898
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Product Detail
Oil Seal
Product Specification
200MM Shaft Diameter; 3 Labyrinth
Long Description
Lip Seal; 200MM Shaft Diameter; 3 Labyrinth