https://www.bdiexpress.com/medias/INDXXXV-RING-OIL-SKF-TSN-A-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFHSTRMMmhoWWk4eE1ERTFNRGN3TURRNE1qVTVNQzlKVGtSWVdGaFdMVkpKVGtkZlQwbE1YMU5MUmw5VVUwNWZRVjh6TURCNE16QXdMbXB3Wnd8YTFjNGFlYzA5MDdjMTMwNWIxOTU4NTZlYWQ1MjgyYmFlNTg5MzcwMmNlOWMyYTA2OTA0MTE5NGQxYWIwYzdiOA
https://www.bdiexpress.com/medias/INDXXXV-RING-OIL-SKF-TSN-A-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFHSTRMMmhoWWk4eE1ERTFNRGN3TURRNE1qVTVNQzlKVGtSWVdGaFdMVkpKVGtkZlQwbE1YMU5MUmw5VVUwNWZRVjh6TURCNE16QXdMbXB3Wnd8YTFjNGFlYzA5MDdjMTMwNWIxOTU4NTZlYWQ1MjgyYmFlNTg5MzcwMmNlOWMyYTA2OTA0MTE5NGQxYWIwYzdiOA
SKF
SKF
TSN 515 A
SKF SKF
Description
TSN 515 A BEARING HOUSING V-RING SEAL ; NON-RETURNABLE
Lip Seal; 65MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
Part #
TSN 515 A
BDI #
1416196
Details
76.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/TSN-515-A/p/1416196
Your Price
$ 76.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.121
EAN
7316570769401
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
65MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
Long Description
Lip Seal; 65MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
