https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-TSN-C-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFEUTRMMmcwT1M4eE1ERTFNRGN3TVRJek5qSTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5VVUwNWZRMTh6TURCNE16QXdMbXB3Wnd8MDJhMjdkYTM5ZTA4YjAyZDBmMjRiMWI2NjExODk0ZDhmMjY3ZDU5OWEyOTZkNjNmZTA4NjQ0ZmQ5MjQ3YzJlOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-TSN-C-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFEUTRMMmcwT1M4eE1ERTFNRGN3TVRJek5qSTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5VVUwNWZRMTh6TURCNE16QXdMbXB3Wnd8MDJhMjdkYTM5ZTA4YjAyZDBmMjRiMWI2NjExODk0ZDhmMjY3ZDU5OWEyOTZkNjNmZTA4NjQ0ZmQ5MjQ3YzJlOQ
SKF
SKF
TSN 518 C
SKF SKF
Description
TSN 518 C BEARING HOUSING V-RING SEAL ; 80MM SHFT DIA 108.5MMOD
Lip Seal; 80MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_C Seal Design Code
Part #
TSN 518 C
BDI #
1415696
Details
92.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/TSN-518-C/p/1415696
Your Price
$ 92.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.165
EAN
7316570419214
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
80MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_C Seal Design Code
Long Description
Lip Seal; 80MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_C Seal Design Code
