

SKF
SKF
TSN 616 L
SKF SKF
Description
TSN 616 L LIP SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Lip Seal; 70MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code
Part #
TSN 616 L
BDI #
1418040
Details
184.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/TSN-616-L/p/1418040
Your Price
$ 184.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.105
EAN
7316574510177
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
70MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code
Long Description
Lip Seal; 70MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code