Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TSNA611G https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-PTI-TSNA-G-2-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTB8aW1hZ2UvanBlZ3xhREZsTDJnNE1DOHhNREEzTmpVNU1UZzRNakkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFCVVNWOVVVMDVCWDBkZk1sOU9VMTh6TURCWU16QXdMbXB3Wnd8OTNmZTg4ODQ4ZTZmYTk5ZDdlMmEzM2E1MThlZjY4YTZiY2FlMzY1NGY5NzZkMjI4ZTA3ZmQ0OGEzNjAxZWI1OQ
18133059 Oil Seals 

PT INTERNATIONAL PT INTERNATIONAL

TSNA611G

Description

TSNA611G SEAL KIT ; SNG 611 DBL LIP 50MM

50MM Shaft Dia; Rubber Lip; Split Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TSNA-G Seal Design Code

Part #

2101027175

BDI #
18133059

Details

100.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 100.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.454
EAN
0080067517390
Product Group - BDI
S02250
Generic Design Code
PTI_TSNA-G
Lip Material
Rubber
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSNA-G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
TSNA611G
Long Description
50MM Shaft Dia; Rubber Lip; Split Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TSNA-G Seal Design Code
Housing Bore
0 Inch | 0 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Nominal Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh