USA SEALING
USA SEALING
RS-H40-313
USA SEALING USA SEALING
Description
RS-H40-313 36" W X 1" THK X 36" L ; RUBBER SHEET 40A B
Buna-N Rubber Sheet No Adhesive, 40A, 1" Thick X 36" Width X 36" Length, Black Color, Buna-N is Ideal For Oils, Greases, Fuels and Petroleum Applications, It Also Works Well With Water and Mild Chemicals and Has Excellent Physical Properties Making It Tough and Durable
Part #
RS-H40-313
BDI #
23732276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/RS-H40-313/p/23732276
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
31.635
EAN
0193005389222
Product Group - BDI
R00104
Noun
Sheet
Manufacturer URL
https://usasealing.com
Product Detail
Sheet
Product Specification
Buna-N Rubber Sheet No Adhesive, 40A, 1" Thick X 36" Width X 36" Length, Black Color
Long Description
Buna-N Rubber Sheet No Adhesive, 40A, 1" Thick X 36" Width X 36" Length, Black Color, Buna-N is Ideal For Oils, Greases, Fuels and Petroleum Applications, It Also Works Well With Water and Mild Chemicals and Has Excellent Physical Properties Making It Tough and Durable

