BRADY
BRADY
123354
BRADY BRADY
Description
123354 SAFETY PADLOCK ; 1.5" KD YEL NYLON 6/PK
Padlock; 38MM Saf; W/Ps Yellow
Part #
123354
BDI #
1036909
Details
245.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/123354/p/1036909
Your Price
$ 245.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46171501
Weight / Kilogram
0.246
EAN
0754473721206
Product Group - BDI
S00266
Noun
Padlock
Product Detail
Padlock
Product Specification
Padlock; 38MM Saf; W/Ps Yellow
Long Description
Padlock; 38MM Saf; W/Ps Yellow

