IRWIN TOOLS
IRWIN TOOLS
1794153
IRWIN TOOLS IRWIN TOOLS
Description
1794153 TORPEDO LEVEL ; 9" 250 MAGNETIC
Level; 0.0005 per in Accuracy; V-Groove Base Type; Aluminum Body Material; Blue Color; 1.65" Nominal Height; 9" Nominal Length; 4 Number of Vial; 250 Series Series; I-Beam Structure; Acrylic Vial Material; Plumb Vial Position; Level and 45 Deg; 1.6" Nominal Width; Irwin
Part #
1794153
BDI #
19294232
Details
72.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/1794153/p/19294232
Your Price
$ 72.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.232
EAN
0038548995113
Product Group - BDI
G00190
Noun
Level
Manufacturer Item Number
586-1794153
Weight / LBS
0.51
Product Detail
Level
Product Specification
0.0005 per in Accuracy; V-Groove Base Type; Aluminum Body Material; Blue Color; 1.65" Nominal Height; 9" Nominal Length; 4 Number of Vial; 250 Series Series; I-Beam Structure; Acrylic Vial Material; Plumb Vial Position; Level and 45 Deg; 1.6" Nominal Width
Long Description
Level; 0.0005 per in Accuracy; V-Groove Base Type; Aluminum Body Material; Blue Color; 1.65" Nominal Height; 9" Nominal Length; 4 Number of Vial; 250 Series Series; I-Beam Structure; Acrylic Vial Material; Plumb Vial Position; Level and 45 Deg; 1.6" Nominal Width; Irwin


