PRECISION BRAND PROD
PRECISION BRAND PROD
21100
PRECISION BRAND PROD PRECISION BRAND PROD
Description
21100 MUSIC WIRE ; 100"X1 LB
Music Wire; 0.1" Diameter; 1LB Coil; 271 To 300 KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application
Part #
21100
BDI #
18246113
Details
37.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/21100/p/18246113
Your Price
$ 37.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31152204
Weight / Kilogram
0.454
EAN
0698158211005
Product Group - BDI
R00104
Noun
Wire
Keyword String
Music
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
21100
Product Detail
Music Wire
Product Specification
0.1" Diameter; 1LB Coil; 271 To 300 KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material
Long Description
Music Wire; 0.1" Diameter; 1LB Coil; 271 To 300 KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application

