Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

248C https://www.bdiexpress.com/medias/INDSTTXXXXXX-248C-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3MXxpbWFnZS9qcGVnfGFESTJMMmczTVM4eE1EVTNOVGcxTnpVeE5qVTNOQzlKVGtSVFZGUllXRmhZV0ZoZk1qUTRRMTh6TURCNE16QXdMbXB3Wnd8OGJhNDY5NmM4NGNkMDY0YzU4NmQ1Mzk1MTlkNTFkZGJjZTc5NjQwMjI0MjAwZWVlZmJmMDhmZTRjMTk4YTc3MA
18376212 Tools 

STARRETT STARRETT

248C

Description

248C PIN PUNCH ; 1/4" X 8" STEEL

Drive Pin Punch; 8" Length; 1/4" Punch Diameter; Steel Material

Part #

51183

BDI #
18376212

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
EAN
0049659511833
Product Group - BDI
G00190
Noun
Punch
Keyword String
Drive Pin
Manufacturer URL
https://www.starrett.com
Product Detail
Drive Pin Punch
Product Specification
8" Length; 1/4" Punch Diameter; Steel Material
Long Description
Drive Pin Punch; 8" Length; 1/4" Punch Diameter; Steel Material