https://www.bdiexpress.com/medias/INDXXXXXXXXX-21764979-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk3NXxpbWFnZS9qcGVnfGFHSmhMMmcwTVM4eE1EYzNNREU1T0RrNE5qYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTNOalE1TnpsZk16QXdlRE13TUM1cWNHY3wwN2M5YmJmZWI3M2I0ODFlMDk0YjFjNzBmYmQxOGNiNmEyY2MzMDg5YmMzM2I1NDQxMGZlMDdjZTQ4OTI1YWZi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21764979-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk3NXxpbWFnZS9qcGVnfGFHSmhMMmcwTVM4eE1EYzNNREU1T0RrNE5qYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTNOalE1TnpsZk16QXdlRE13TUM1cWNHY3wwN2M5YmJmZWI3M2I0ODFlMDk0YjFjNzBmYmQxOGNiNmEyY2MzMDg5YmMzM2I1NDQxMGZlMDdjZTQ4OTI1YWZi
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2864-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2864-20 M18 FUEL IMPACT WRENCH ; 18V 3/4" 0-1800RPM
Impact Wrench; High Torque; FUEL With ONE-KEY; 3/4" Size; With Friction Ring Bare Tool; 18V Voltage; 8.59" Length; 0-1200 Ft-Lbs Fastening Torque; M18 Battery System; Cordless Power Source
Part #
2864-20
BDI #
21764979
Details
1094.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/2864-20/p/21764979
Your Price
$ 1,094.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112713
Weight / Kilogram
3.157
EAN
0045242502332
Product Group - BDI
G00160
Noun
Wrench
Keyword String
Impact
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
6.3
Product Detail
Impact Wrench
Product Specification
Impact Wrench; High Torque; FUEL With ONE-KEY; 3/4" Size; With Friction Ring Bare Tool; 18V Voltage; 8.59" Length; 0-1200 Ft-Lbs Fastening Torque; M18 Battery System; Cordless Power Source
Long Description
Impact Wrench; High Torque; FUEL With ONE-KEY; 3/4" Size; With Friction Ring Bare Tool; 18V Voltage; 8.59" Length; 0-1200 Ft-Lbs Fastening Torque; M18 Battery System; Cordless Power Source
