PRECISION BRAND PROD
PRECISION BRAND PROD
29041
PRECISION BRAND PROD PRECISION BRAND PROD
Description
29041 SPRING WIRE ; 041"X1 LB STNLS
Music Wire; 0.041" Diameter; 1LB Coil; 275 To 304KSI Tensile Strength; 300 Stainless Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application
Part #
29041
BDI #
18249116
Details
174.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/29041/p/18249116
Your Price
$ 174.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31152203
Weight / Kilogram
0.45
EAN
0698158290413
Product Group - BDI
R00104
Noun
Wire
Keyword String
Music
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
29041
Product Detail
Music Wire
Product Specification
0.041" Diameter; 1LB Coil; 275 To 304KSI Tensile Strength; 300 Stainless Steel Material
Long Description
Music Wire; 0.041" Diameter; 1LB Coil; 275 To 304KSI Tensile Strength; 300 Stainless Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application