MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-22-1502
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-22-1502 FASTBACK UTILITY KNIFE ; FOLDING W/BLADE STORAGE
Utility Knife; Fastback Folding With Blade Storage; 1.03" Width; 6.87" Length; 1.18" Height
Part #
48-22-1502
BDI #
23850406
Details
39.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/48-22-1502/p/23850406
Your Price
$ 39.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.14
EAN
0045242534418
Product Group - BDI
G00140
Noun
Knife
Keyword String
Utility
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.28
Product Detail
Utility Knife
Product Specification
Utility Knife; Fastback Folding With Blade Storage; 1.03" Width; 6.87" Length; 1.18" Height
Long Description
Utility Knife; Fastback Folding With Blade Storage; 1.03" Width; 6.87" Length; 1.18" Height


