https://www.bdiexpress.com/medias/INDXXXXXXXXX-21765375-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NTl8aW1hZ2UvanBlZ3xhR0l6TDJnMk15ODVPRFl4TVRnME9UYzRPVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVGMyTlRNM05WOHpNREI0TXpBd0xtcHdad3w2Yjc1Y2JlOWFjMzUzOTQ5NjY5NThmNGZmM2MzY2M2MmIyZjA5ZWE0ZmNlMjdkMzE4M2VhNGE3ZGExNjc3Zjhi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21765375-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NTl8aW1hZ2UvanBlZ3xhR0l6TDJnMk15ODVPRFl4TVRnME9UYzRPVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVGMyTlRNM05WOHpNREI0TXpBd0xtcHdad3w2Yjc1Y2JlOWFjMzUzOTQ5NjY5NThmNGZmM2MzY2M2MmIyZjA5ZWE0ZmNlMjdkMzE4M2VhNGE3ZGExNjc3Zjhi
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-22-2710
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-22-2710 SCREWDRIVER KIT ; 10PC
Screwdriver Kit; 10 Pc; 1.6" Width; 14" Length; 11.3" Height; Include: Phillips Number 1 X 3" Size, Phillips Number 2 X 1-1/2" Size, Phillips Number 2 X 4" Size
Part #
48-22-2710
BDI #
21765375
Details
84.27
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/48-22-2710/p/21765375
Your Price
$ 84.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
1.291
EAN
0045242508051
Product Group - BDI
G00190
Noun
Kit
Keyword String
Screwdriver
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
2.4
Product Detail
Screwdriver Kit
Product Specification
Screwdriver Kit; 10 Pc; 1.6" Width; 14" Length; 11.3" Height
Long Description
Screwdriver Kit; 10 Pc; 1.6" Width; 14" Length; 11.3" Height; Include: Phillips Number 1 X 3" Size, Phillips Number 2 X 1-1/2" Size, Phillips Number 2 X 4" Size

