https://www.bdiexpress.com/medias/INDXXXXXXXXX-21765425-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTB8aW1hZ2UvanBlZ3xhRFZsTDJnMk1DODVPRFl4TVRnME9EZ3dOamN3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVGMyTlRReU5WOHpNREI0TXpBd0xtcHdad3wxOTMyMDE2NmM4YTliMmY0NTkzYmZmM2M0MjRiMjY1ZjhjYTI5Mjg2YmU4OWFlMjRiZmVkYjBmZWVlOTUwYTdh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21765425-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTB8aW1hZ2UvanBlZ3xhRFZsTDJnMk1DODVPRFl4TVRnME9EZ3dOamN3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVGMyTlRReU5WOHpNREI0TXpBd0xtcHdad3wxOTMyMDE2NmM4YTliMmY0NTkzYmZmM2M0MjRiMjY1ZjhjYTI5Mjg2YmU4OWFlMjRiZmVkYjBmZWVlOTUwYTdh
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-22-3690
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-22-3690 TORQUE LOCK LOCKING PLIER KIT ; 10PC
Torque Lock Locking Plier Kit; 10 Pc; 25.2" Width; 15.6" Length; 1.2" Height; Include: 5" Curved Jaw, 7" Curved Jaw, 10" Torque Lock Maxbite Curved Locking Pliers, 7" Torque Lock Straight Jaw Locking Pliers, 10" Torque Lock Straight Jaw Locking Pliers, 6" Torque Lock Long Nose Locking Pliers, 9" Long Nose, 11" Torque Lock Locking C-Clamp With Regular Jaws, 6 " Torque Lock Locking C-Clamp With Regular Jaws
Part #
48-22-3690
BDI #
21765425
Details
333.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/48-22-3690/p/21765425
Your Price
$ 333.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
4.983
EAN
0045242500154
Product Group - BDI
G00190
Noun
Kit
Keyword String
Plier
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
8.6
Product Detail
Plier Kit
Product Specification
Torque Lock Locking Plier Kit; 10 Pc; 25.2" Width; 15.6" Length; 1.2" Height
Long Description
Torque Lock Locking Plier Kit; 10 Pc; 25.2" Width; 15.6" Length; 1.2" Height; Include: 5" Curved Jaw, 7" Curved Jaw, 10" Torque Lock Maxbite Curved Locking Pliers, 7" Torque Lock Straight Jaw Locking Pliers, 10" Torque Lock Straight Jaw Locking Pliers, 6" Torque Lock Long Nose Locking Pliers, 9" Long Nose, 11" Torque Lock Locking C-Clamp With Regular Jaws, 6 " Torque Lock Locking C-Clamp With Regular Jaws

