https://www.bdiexpress.com/medias/INDSTTXXXXXX-GFS-FLAT-STOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwMHxpbWFnZS9qcGVnfGFERTRMMmhoTVM4eE1EVTNOalV3TkRBMk1UazRNaTlKVGtSVFZGUllXRmhZV0ZoZlIwWlRYMFpNUVZSZlUxUlBRMHRmTXpBd2VETXdNQzVxY0djfDFiNDgxNDM5YzIzYWNmNGMzZDRkZDE0MWY3NzhjNGVjZTU2Mzg2ODZlNjlhNjE1YzA0OTU2NjAwZGU1NmQzMmQ
https://www.bdiexpress.com/medias/INDSTTXXXXXX-GFS-FLAT-STOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwMHxpbWFnZS9qcGVnfGFERTRMMmhoTVM4eE1EVTNOalV3TkRBMk1UazRNaTlKVGtSVFZGUllXRmhZV0ZoZlIwWlRYMFpNUVZSZlUxUlBRMHRmTXpBd2VETXdNQzVxY0djfDFiNDgxNDM5YzIzYWNmNGMzZDRkZDE0MWY3NzhjNGVjZTU2Mzg2ODZlNjlhNjE1YzA0OTU2NjAwZGU1NmQzMmQ
STARRETT
STARRETT
496 5/16X4X18 GR FL STK
STARRETT STARRETT
Description
496 5/16X4X18 GROUND FLAT STOCK
Flat Stock; 5/16" Thickness; 4" Width X 18" Length; Oil Hardening Material
Part #
54111
BDI #
18375990
Details
385.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/496-5-16X4X18-GR-FL-STK/p/18375990
Your Price
$ 385.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0049659541113
Product Group - BDI
G00268
Noun
Stock
Keyword String
Flat
Manufacturer URL
https://www.starrett.com
Product Detail
Flat Stock
Product Specification
5/16" Thickness; 4" Width X 18" Length; Oil Hardening Material
Long Description
Flat Stock; 5/16" Thickness; 4" Width X 18" Length; Oil Hardening Material
