WALTER SURFACE TECH
WALTER SURFACE TECH
53F002
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53F002 WELD ANTI SPATTER ; 500ML AEROSOL 1
Anti-Spatter Emulation; SPATTER BLOCK; 13.5Oz; Aerosol Can Container Type; General Purpose; 12 Per Pack
Part #
53F002
BDI #
17793206
Details
28.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/53F002/p/17793206
Your Price
$ 28.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23271801
Weight / Kilogram
6.928
EAN
0662980184646
Product Group - BDI
C00104
Category - BDI
Unclassified
Harmonized Tariff Code
3403.99.00.00
Noun
Emulation
Keyword String
Anti-Spatter
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
SPATTER BLOCK AEROSOL/500ML
Manufacturer Internal Number
53-F 002
Weight / LBS
15.26
Product Detail
Anti-Spatter Emulation
Product Specification
Anti-Spatter Emulation; SPATTER BLOCK; 13.5Oz; Aerosol Can Container Type; General Purpose; 12 Per Pack
Long Description
Anti-Spatter Emulation; SPATTER BLOCK; 13.5Oz; Aerosol Can Container Type; General Purpose; 12 Per Pack

