https://www.bdiexpress.com/medias/INDSOWXXXXXX-23661228-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjN8aW1hZ2UvanBlZ3xhR1psTDJneE5DODVPVEU1TlRFeU1URTNNamM0TDBsT1JGTlBWMWhZV0ZoWVdGOHlNelkyTVRJeU9GOHpNREI0TXpBd0xtcHdad3wxM2JkNmZhNTI3ZmYzYmI1ZjkzOWEzMWVjZjk1NWY2YmMzMGY4M2YyOTFhYmZkMzU1ZjRlNGNiN2M0MjNjNDk4
https://www.bdiexpress.com/medias/INDSOWXXXXXX-23661228-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjN8aW1hZ2UvanBlZ3xhR1psTDJneE5DODVPVEU1TlRFeU1URTNNamM0TDBsT1JGTlBWMWhZV0ZoWVdGOHlNelkyTVRJeU9GOHpNREI0TXpBd0xtcHdad3wxM2JkNmZhNTI3ZmYzYmI1ZjkzOWEzMWVjZjk1NWY2YmMzMGY4M2YyOTFhYmZkMzU1ZjRlNGNiN2M0MjNjNDk4
MITEE-BITE
MITEE-BITE
604-465
MITEE-BITE MITEE-BITE
Description
604-465 STEEL VISE JAW SET ; POR
Gripper; Workholding; 0.75" Diameter; 0.375" Width; 10-32 Thread; 0.06"-0.14" Rec. Gripping Height; 2 Pack Qty; Hardened to 52-54 RC
Part #
604465
BDI #
23661228
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/604-465/p/23661228
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.46
Product Group - BDI
G00140
Noun
Gripper
Keyword String
Workholding
Product Specification
0.75" Diameter; 0.375" Width; 10-32 Thread; 0.06"-0.14" Rec. Gripping Height; 2 Pack Qty; Hardened to 52-54 RC
Long Description
Gripper; Workholding; 0.75" Diameter; 0.375" Width; 10-32 Thread; 0.06"-0.14" Rec. Gripping Height; 2 Pack Qty; Hardened to 52-54 RC

