STARRETT
STARRETT
67B
STARRETT STARRETT
Description
67B IMPROVED SCRIBER ; 9" STEEL W/2 POINT GRIP
Scriber; Steel Improved; 9" Point Length
Part #
50317
BDI #
18378302
Details
120.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/67B/p/18378302
Your Price
$ 120.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
EAN
0049659503173
Product Group - BDI
G00190
Noun
Scriber
Manufacturer URL
https://www.starrett.com
Manufacturer Internal Number
681-50317
Weight / LBS
0.2
Product Detail
Scriber
Product Specification
Steel Improved; 9" Point Length
Long Description
Scriber; Steel Improved; 9" Point Length


