https://www.bdiexpress.com/medias/INDJEQTLBOXX-18037598-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0NXxpbWFnZS9qcGVnfGFEWmtMMmhrWkM4eE1EYzNNREUyTXpFM01UTTFPQzlKVGtSS1JWRlVURUpQV0ZoZk1UZ3dNemMxT1RoZk16QXdlRE13TUM1cWNHY3xmNTlmOWM4MDQxN2FmYjVkYjcwZWJkNWY3OWI3YTkyMjMxNTNiYmVkY2I5ZWM3OTNiMzBmMmQ0NWEyOGQ1MDU0
https://www.bdiexpress.com/medias/INDJEQTLBOXX-18037598-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0NXxpbWFnZS9qcGVnfGFEWmtMMmhrWkM4eE1EYzNNREUyTXpFM01UTTFPQzlKVGtSS1JWRlVURUpQV0ZoZk1UZ3dNemMxT1RoZk16QXdlRE13TUM1cWNHY3xmNTlmOWM4MDQxN2FmYjVkYjcwZWJkNWY3OWI3YTkyMjMxNTNiYmVkY2I5ZWM3OTNiMzBmMmQ0NWEyOGQ1MDU0
JET EQUIP. & TOOLS
JET EQUIP. & TOOLS
842480
JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
JSB-3219 JOBSITE TOOL STORAGE BOX ; 32" X 19" SUPER HEAVY DUTY
Tool Storage Box; 32" Length X 19" Width; Jobsite; Super Heavy Duty
Part #
842480
BDI #
18037598
Details
1168.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/842480/p/18037598
Your Price
$ 1,168.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24113106
Weight / Kilogram
30.39
EAN
0059629873694
Product Group - BDI
G00268
Harmonized Tariff Code
8466.93.90.00
Noun
Box
Keyword String
Tool Storage
Manufacturer URL
https://surewerx.com
Product Detail
Tool Storage Box
Product Specification
32" Length X 19" Width; Jobsite; Super Heavy Duty
Long Description
Tool Storage Box; 32" Length X 19" Width; Jobsite; Super Heavy Duty
