https://www.bdiexpress.com/medias/INDJEQTLBOXX-18037599-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzNHxpbWFnZS9qcGVnfGFEa3hMMmc0TVM4eE1EYzNNRGc0TWpVMk1EQXpNQzlKVGtSS1JWRlVURUpQV0ZoZk1UZ3dNemMxT1RsZk16QXdlRE13TUM1cWNHY3xlODliYTQxMjU2OTAxMjRjNjlhNWZkN2M4NzhjZTMwNDExNzBlNmZlZTNmYzc4OTJkNWJhNWI0MzE5ZDNiMmU3
https://www.bdiexpress.com/medias/INDJEQTLBOXX-18037599-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzNHxpbWFnZS9qcGVnfGFEa3hMMmc0TVM4eE1EYzNNRGc0TWpVMk1EQXpNQzlKVGtSS1JWRlVURUpQV0ZoZk1UZ3dNemMxT1RsZk16QXdlRE13TUM1cWNHY3xlODliYTQxMjU2OTAxMjRjNjlhNWZkN2M4NzhjZTMwNDExNzBlNmZlZTNmYzc4OTJkNWJhNWI0MzE5ZDNiMmU3
JET EQUIP. & TOOLS
JET EQUIP. & TOOLS
842481
JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
JSB-4824 JOBSITE TOOL STORAGE BOX ; 48" X 24" SUPER HEAVY DUTY
Tool Storage Box; 48" Length X 24" Width; Jobsite; Super Heavy Duty
Part #
842481
BDI #
18037599
Details
1800.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/842481/p/18037599
Your Price
$ 1,800.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24113106
Weight / Kilogram
62.6
EAN
0059629871171
Product Group - BDI
G00268
Harmonized Tariff Code
8466.93.90.00
Noun
Box
Keyword String
Tool Storage
Manufacturer URL
https://surewerx.com
Product Detail
Tool Storage Box
Product Specification
48" Length X 24" Width; Jobsite; Super Heavy Duty
Long Description
Tool Storage Box; 48" Length X 24" Width; Jobsite; Super Heavy Duty
