https://www.bdiexpress.com/medias/INDJETXXXXXX-23728725-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NjZ8aW1hZ2UvanBlZ3xhR0V4TDJnd01pODVPRGMyTXpFd05EVTRNems0TDBsT1JFcEZWRmhZV0ZoWVdGOHlNemN5T0RjeU5WOHpNREI0TXpBd0xtcHdad3wzNjRiNTNiZGRjMTQ1YWNjYjI2ZjFiN2ZmMmU0NzNjMmNjZjY3ZGU0ZjdiZDMwMDg1NzNlNDc0MDNlNmVjYmZh
https://www.bdiexpress.com/medias/INDJETXXXXXX-23728725-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NjZ8aW1hZ2UvanBlZ3xhR0V4TDJnd01pODVPRGMyTXpFd05EVTRNems0TDBsT1JFcEZWRmhZV0ZoWVdGOHlNemN5T0RjeU5WOHpNREI0TXpBd0xtcHdad3wzNjRiNTNiZGRjMTQ1YWNjYjI2ZjFiN2ZmMmU0NzNjMmNjZjY3ZGU0ZjdiZDMwMDg1NzNlNDc0MDNlNmVjYmZh
JET EQUIP. & TOOLS
JET EQUIP. & TOOLS
842514
JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
PRC4211 ROLLER CABINET ; 42" X 18" PRO SERIES 11-DRAWER
Roller Cabinet; 42" X 18 " 11 Drawer; Pro Series
Part #
842514
BDI #
23728725
Details
2805.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/842514/p/23728725
Your Price
$ 2,805.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
56101530
Weight / Kilogram
106.14
EAN
0059629892121
Product Group - BDI
G00190
Noun
Cabinet
Keyword String
Roller
Manufacturer URL
https://surewerx.com
Product Detail
Roller Cabinet
Product Specification
42" X 18 " 11 Drawer; Pro Series
Long Description
Roller Cabinet; 42" X 18 " 11 Drawer; Pro Series

