https://www.bdiexpress.com/medias/INDXXXXXXXXX-22565087-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MzZ8aW1hZ2UvanBlZ3xhR00wTDJneE55ODVPREkxTnpnek9UY3hPRGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNalUyTlRBNE4xOHpNREI0TXpBd0xtcHdad3xiODhjMDM3MGVhMjY2YmE3N2UzMWE5Y2Y4ODk0ZjlhY2VlMDU4YWJhYzViN2M2ZmJkOWU3MDBiOTI2YjQ0YjA5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-22565087-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MzZ8aW1hZ2UvanBlZ3xhR00wTDJneE55ODVPREkxTnpnek9UY3hPRGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNalUyTlRBNE4xOHpNREI0TXpBd0xtcHdad3xiODhjMDM3MGVhMjY2YmE3N2UzMWE5Y2Y4ODk0ZjlhY2VlMDU4YWJhYzViN2M2ZmJkOWU3MDBiOTI2YjQ0YjA5
3M
3M
8440 ; 7000002240
3M 3M
Description
8440-4-5/8X10 OBSOLETE DO NOT USE 07/25 ; WHITE 117 MM X 254 MM PAK OF 20
Utility Pad; 4-5/8" X 10"; White; 5/Box; 4; Boxes/Case
Part #
7000002240
BDI #
22565087
Details
130.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/8440-;-7000002240/p/22565087
Your Price
$ 130.91 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
0
EAN
50048011080036
Product Group - BDI
G00210
Noun
Pad
Product Detail
Utility Pad
Product Specification
Utility Pad; 4-5/8" X 10"; White; 5/Box; 4; Boxes/Case
Long Description
Utility Pad; 4-5/8" X 10"; White; 5/Box; 4; Boxes/Case

