https://www.bdiexpress.com/medias/INDORSAPR023-419-89559-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxN3xpbWFnZS9qcGVnfGFESTRMMmc0WlM4eE1EUTVOall5TmpReU5UZzROaTlKVGtSUFVsTkJVRkl3TWpOZk5ERTVYemc1TlRVNVh6TXdNSGd6TURBdWFuQm58YzhlNTU5M2RkOTg0YTk2MzVhNzI5NDczYTY0YTE1ODgyOGQ0MTE4ZDM1NmQ1YThjYTFmYjIxZWVjY2VjYTIwNg
https://www.bdiexpress.com/medias/INDORSAPR023-419-89559-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxN3xpbWFnZS9qcGVnfGFESTRMMmc0WlM4eE1EUTVOall5TmpReU5UZzROaTlKVGtSUFVsTkJVRkl3TWpOZk5ERTVYemc1TlRVNVh6TXdNSGd6TURBdWFuQm58YzhlNTU5M2RkOTg0YTk2MzVhNzI5NDczYTY0YTE1ODgyOGQ0MTE4ZDM1NmQ1YThjYTFmYjIxZWVjY2VjYTIwNg
PFERD
PFERD
89559
PFERD PFERD
Description
89559 WIRE DUSTER ; 4X8 ROW CS WIRE WOODEN HANDLE 12/BOX
Scratch Brush; Wood Block Material; 1-1/8" Block Nominal Width; Carbon Steel Bristle Material; 4X8 Bristle Rows; Wood Handle Material; 5-3/4" Overall Nominal Length; 2-3/8" Trim Nominal Length
Part #
89559
BDI #
24891022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/89559/p/24891022
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121801
Weight / Kilogram
0.13
EAN
0697986895593
Product Group - BDI
G00210
Noun
Brush
Keyword String
Scratch
Manufacturer URL
https://www.pferd.com
Manufacturer Item Number
419-89559
Product Detail
Scratch Brush
Product Specification
Wood Block Material; 1-1/8" Block Nominal Width; Carbon Steel Bristle Material; 4X8 Bristle Rows; Wood Handle Material; 5-3/4" Overall Nominal Length; 2-3/8" Trim Nominal Length
Long Description
Scratch Brush; Wood Block Material; 1-1/8" Block Nominal Width; Carbon Steel Bristle Material; 4X8 Bristle Rows; Wood Handle Material; 5-3/4" Overall Nominal Length; 2-3/8" Trim Nominal Length

