24871426
Tools
GUARD AIR
GUARD AIR
900
GUARD AIR GUARD AIR
Description
900 THUMBSWITCH AIR GUN ; ALUMINUM NOZZLE THUMBSWITCH
Blow Gun; 16CFM Nominal Air Consumption; Cast Aluminum Body Material; Steel Thumb Lever Control Type; None Extension Nominal Length; 1/4" FNPT Inlet Size; Cast Aluminum/Steel Material; 97 dB Nominal Noise Level; Aluminum Venturi Nozzle Type; 120PSI Max Inlet Maximum Operating Pressure; 1.1LB Output; ThumbSwitch Series Safety Air Gun; 3.6 HP Min Compressor Required Type
Part #
900
BDI #
24871426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/900/p/24871426
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0690773007322
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer Item Number
335-900
Product Detail
Blow Gun
Product Specification
16CFM Nominal Air Consumption; Cast Aluminum Body Material; Steel Thumb Lever Control Type; None Extension Nominal Length; 1/4" FNPT Inlet Size; Cast Aluminum/Steel Material; 97 dB Nominal Noise Level; Aluminum Venturi Nozzle Type; 120PSI Max Inlet Maximum Operating Pressure; 1.1LB Output; ThumbSwitch Series Safety Air Gun; 3.6 HP Min Compressor Required Type
Long Description
Blow Gun; 16CFM Nominal Air Consumption; Cast Aluminum Body Material; Steel Thumb Lever Control Type; None Extension Nominal Length; 1/4" FNPT Inlet Size; Cast Aluminum/Steel Material; 97 dB Nominal Noise Level; Aluminum Venturi Nozzle Type; 120PSI Max Inlet Maximum Operating Pressure; 1.1LB Output; ThumbSwitch Series Safety Air Gun; 3.6 HP Min Compressor Required Type


