MAKITA
MAKITA
B-61743
MAKITA MAKITA
Description
B-61743 ; SDS-PLUS TCT CT 2C BIT 1/4" X 8-1/4"
Rotary Hammer Drill Bit; SDS Plus; 1/4" Diameter; 8-1/4" Overall Length; 6" Usable Length; Two Cutting Edges
Part #
B-61743
BDI #
24551580
Details
7.7
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/B-61743/p/24551580
Your Price
$ 7.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.01
EAN
0088381528443
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Rotary Hammer
Manufacturer URL
https://www.makitatools.com
Weight / LBS
0.13
Product Detail
Rotary Hammer Drill Bit
Product Specification
Rotary Hammer Drill Bit; SDS Plus; 1/4" Diameter; 8-1/4" Overall Length; 6" Usable Length; Two Cutting Edges
Long Description
Rotary Hammer Drill Bit; SDS Plus; 1/4" Diameter; 8-1/4" Overall Length; 6" Usable Length; Two Cutting Edges