https://www.bdiexpress.com/medias/MFRI-RARTLSX-18022069-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjR8aW1hZ2UvanBlZ3xhREE0TDJnM1lpOHhNRGd5TnpBNU5EVTFOamN3TWk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpJd05qbGZNekF3ZURNd01DNXFjR2N8MjgxMzZkZWViMWU4MDFkYjY3ZjI2ZjA0MGRiMDEzYTAwN2IwMDQyY2VmNDFkNDVlMTRlYzM5MTIxYjVkMDIzYw
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18022069-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjR8aW1hZ2UvanBlZ3xhREE0TDJnM1lpOHhNRGd5TnpBNU5EVTFOamN3TWk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpJd05qbGZNekF3ZURNd01DNXFjR2N8MjgxMzZkZWViMWU4MDFkYjY3ZjI2ZjA0MGRiMDEzYTAwN2IwMDQyY2VmNDFkNDVlMTRlYzM5MTIxYjVkMDIzYw
INGERSOLL RAND
INGERSOLL RAND
BLD2
INGERSOLL RAND INGERSOLL RAND
Description
BLD2 BALANCER
Spring Balancer; 2.2 to 4.4LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Light Duty; 5.2Ft Lift; No Lock Mechanism; 11.5" Length; 4.4" Width; 10.25" Height; Rotation Tension Adjustment; Rugged Construction
Part #
03806585
BDI #
18022069
Details
202.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/BLD2/p/18022069
Your Price
$ 202.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112829
Weight / Kilogram
0.726
EAN
0663023012926
Product Group - BDI
G00190
Noun
Balancer
Keyword String
Spring
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
1.6
Product Detail
Spring Balancer
Product Specification
2.2 to 4.4LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Light Duty; 5.2Ft Lift; No Lock Mechanism; 11.5" Length; 4.4" Width; 10.25" Height; Rotation Tension Adjustment; Rugged Construction
Long Description
Spring Balancer; 2.2 to 4.4LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Light Duty; 5.2Ft Lift; No Lock Mechanism; 11.5" Length; 4.4" Width; 10.25" Height; Rotation Tension Adjustment; Rugged Construction

