Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BLD3 https://www.bdiexpress.com/medias/MFRI-RARTLSX-18022070-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NDN8aW1hZ2UvanBlZ3xhR1ptTDJnNE9DOHhNRGd5TnpBNU5EazRNalk0Tmk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpJd056QmZNekF3ZURNd01DNXFjR2N8NGY4MzQyZGFiYjMwM2FiMDk1ZTViM2YxNmM5YjE3ZjM5NGRiN2ExZmJkYjc2ZWM2NGM4MzBjNWM1OGZlMGQ2OQ
18022070 Tools 

INGERSOLL RAND INGERSOLL RAND

BLD3

Description

BLD3 TOOL BALANCER

Spring Balancer; 4 to 6LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Light Duty; 5.2Ft Lift; No Lock Mechanism; 11.5" Length; 4.4" Width; 10.25" Height; Rotation Tension Adjustment; Rugged Construction

Part #

BLD3

BDI #
18022070

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.88
EAN
0663023012933
Product Group - BDI
G00190
Noun
Balancer
Keyword String
Spring
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
1.6
Product Detail
Spring Balancer
Product Specification
4 to 6LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Light Duty; 5.2Ft Lift; No Lock Mechanism; 11.5" Length; 4.4" Width; 10.25" Height; Rotation Tension Adjustment; Rugged Construction
Long Description
Spring Balancer; 4 to 6LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Light Duty; 5.2Ft Lift; No Lock Mechanism; 11.5" Length; 4.4" Width; 10.25" Height; Rotation Tension Adjustment; Rugged Construction