https://www.bdiexpress.com/medias/MFRI-NBLNCRX-21429516-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4Mjh8aW1hZ2UvanBlZ3xhRGc1TDJneFpDOHhNRFkxTWpnd09ESTRNakUwTWk5TlJsSkpMVTVDVEU1RFVsaGZNakUwTWprMU1UWmZNekF3ZURNd01DNXFjR2N8OWJhZGM2MzhhYmYyNjY0ZGM4NTdiNDM5MWQ1YzU3YTBlY2UyMzExZjY0YjI4NmRkMDdiNTRjM2EyN2JiM2JhMA
INGERSOLL RAND
INGERSOLL RAND
BMDLN-4
INGERSOLL RAND INGERSOLL RAND
Description
BMDLN-4 BALANCER
Spring Balancer; 4.4 to 8.8LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 8.2Ft Lift; Ratchet Lock Mechanism; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
Part #
45648342
BDI #
21429516
Details
363.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/BMDLN-4/p/21429516
Your Price
$ 363.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
3.42
EAN
0663023084657
Product Group - BDI
G00268
Noun
Balancer
Keyword String
Spring
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
6.4
Product Detail
Spring Balancer
Product Specification
4.4 to 8.8LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 8.2Ft Lift; Ratchet Lock Mechanism; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
Long Description
Spring Balancer; 4.4 to 8.8LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 8.2Ft Lift; Ratchet Lock Mechanism; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction