Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BMDS-8 https://www.bdiexpress.com/medias/MFRI-RARTLSX-21429518-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NDJ8aW1hZ2UvanBlZ3xhR1UxTDJneVlTOHhNRGd5TnpNME5EQTROVEF5TWk5TlJsSkpMVkpCVWxSTVUxaGZNakUwTWprMU1UaGZNekF3ZURNd01DNXFjR2N8MWQ0OGZmNjgzMThjNmIzOTFhODExZGY0ZWM0NDc0YjJkNzYwOTNmNjhiODYzMTA4M2Y2ZmM1ZThjMDhhMjNhNw
21429518 Tools 

INGERSOLL RAND INGERSOLL RAND

BMDS-8

Description

BMDS-8 BALANCER

Spring Balancer; 13.2 to 17.6LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 3.4" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction

Part #

92842186

BDI #
21429518

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

150.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 150.80 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
2.43
EAN
0663023013077
Product Group - BDI
G00268
Noun
Balancer
Keyword String
Spring
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
5.5
Product Detail
Spring Balancer
Product Specification
13.2 to 17.6LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 3.4" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
Long Description
Spring Balancer; 13.2 to 17.6LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 3.4" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction