Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BS0007-13 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17056073-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzZ8aW1hZ2UvanBlZ3xhR0pqTDJnMU15ODVPRFl4TVRVMU5qVXhOakUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhOekExTmpBM00xOHpNREI0TXpBd0xtcHdad3xlMDNlYzBiNWY2Y2Q0YmI0MWFmNGJlYmJjMTBhMTg4YjJlZDJmZjVjNTIxYjZkN2MxYTQ3MzcyNTI1NGMxYTUw
17056073 Tools 

ISOSTATIC ISOSTATIC

BS0007-13

Description

BS0007-13 SOLID BAR STOCK ; CENTURY X 7/8 X 13IN 660/932 BRNZ

Solid Bar; 7/8" Outer Diameter; 13" Length; SAE660 Cast Bronze

Part #

106504

BDI #
17056073

Details

164.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 164.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23241601
Weight / Kilogram
1.268
EAN
0846802026288
Product Group - BDI
B04264
Harmonized Tariff Code
8207.90.75.85
Noun
Bar
Manufacturer URL
https://bearing-solutions.isostatic.com
Weight / LBS
2.8
Product Detail
Solid Bar
Product Specification
Solid Bar; 7/8" Outer Diameter; 13" Length; SAE660 Cast Bronze
Long Description
Solid Bar; 7/8" Outer Diameter; 13" Length; SAE660 Cast Bronze