

17790068
Cutting Tools
WALTER SURFACE TECH
WALTER SURFACE TECH
01A522
WALTER SURFACE TECH WALTER SURFACE TECH
Description
01A522 JOBBER DRILL BIT ; 11/32" SST ROUND SHANK 10EA/PAK
Jobber Drill Bit; 11/32" Drill Size; SST 135 Deg Jobber
Part #
01A522
BDI #
17790068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/01A522/p/17790068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.04
EAN
0662980287538
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Weight / LBS
0.097
Product Detail
Jobber Drill Bit
Product Specification
Jobber Drill Bit; 11/32" Drill Size; SST 135 Deg Jobber
Long Description
Jobber Drill Bit; 11/32" Drill Size; SST 135 Deg Jobber