https://www.bdiexpress.com/medias/INDWSUJBRDRL-17790103-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyOHxpbWFnZS9qcGVnfGFEZGtMMmd6Wmk4eE1EYzNNRFF3TXpJeU9UY3lOaTlKVGtSWFUxVktRbEpFVWt4Zk1UYzNPVEF4TUROZk16QXdlRE13TUM1cWNHY3xmMTU4ZTU2MDhjMDA0Zjg1Yzk5YTg2YmQ4Y2NlMWQ2NDNiOWExZjU5YzhlODA4ZTg3ZGJhOTE1NzBhM2E3ZGUy
https://www.bdiexpress.com/medias/INDWSUJBRDRL-17790103-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyOHxpbWFnZS9qcGVnfGFEZGtMMmd6Wmk4eE1EYzNNRFF3TXpJeU9UY3lOaTlKVGtSWFUxVktRbEpFVWt4Zk1UYzNPVEF4TUROZk16QXdlRE13TUM1cWNHY3xmMTU4ZTU2MDhjMDA0Zjg1Yzk5YTg2YmQ4Y2NlMWQ2NDNiOWExZjU5YzhlODA4ZTg3ZGJhOTE1NzBhM2E3ZGUy
WALTER SURFACE TECH
WALTER SURFACE TECH
01B525
WALTER SURFACE TECH WALTER SURFACE TECH
Description
01B525 JOBBER DRILL ; #25 SST
Jobber Drill Bit; 25" Drill Size; SST 135 Deg
Part #
01B525
BDI #
17790103
Details
7.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/01B525/p/17790103
Your Price
$ 7.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.01
EAN
0662980107966
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Weight / LBS
0.013
Product Detail
Jobber Drill Bit
Product Specification
Jobber Drill Bit; 25" Drill Size; SST 135 Deg
Long Description
Jobber Drill Bit; 25" Drill Size; SST 135 Deg
