https://www.bdiexpress.com/medias/INDWSUJBRDRL-17790117-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyOHxpbWFnZS9qcGVnfGFERmtMMmd5TkM4eE1EYzNNRFF3TkRBNE1UWTVOQzlKVGtSWFUxVktRbEpFVWt4Zk1UYzNPVEF4TVRkZk16QXdlRE13TUM1cWNHY3xhNWI3YzFmZjNlYjIxNDg1NmU0NjQ0ZWFhZTlmNThlZjI5NjQxODRhZTkzYjdmYzJiYTJiMzE3NWZmY2Y4ZTQ1
https://www.bdiexpress.com/medias/INDWSUJBRDRL-17790117-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyOHxpbWFnZS9qcGVnfGFERmtMMmd5TkM4eE1EYzNNRFF3TkRBNE1UWTVOQzlKVGtSWFUxVktRbEpFVWt4Zk1UYzNPVEF4TVRkZk16QXdlRE13TUM1cWNHY3xhNWI3YzFmZjNlYjIxNDg1NmU0NjQ0ZWFhZTlmNThlZjI5NjQxODRhZTkzYjdmYzJiYTJiMzE3NWZmY2Y4ZTQ1
WALTER SURFACE TECH
WALTER SURFACE TECH
01B539
WALTER SURFACE TECH WALTER SURFACE TECH
Description
01B539 JOBBER DRILL ; #39 SST
Jobber Drill Bit; 39" Drill Size; SST 135 Deg
Part #
01B539
BDI #
17790117
Details
5.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/01B539/p/17790117
Your Price
$ 5.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0662980053478
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Weight / LBS
0.004
Product Detail
Jobber Drill Bit
Product Specification
Jobber Drill Bit; 39" Drill Size; SST 135 Deg
Long Description
Jobber Drill Bit; 39" Drill Size; SST 135 Deg
