

WALTER SURFACE TECH
WALTER SURFACE TECH
01B544
WALTER SURFACE TECH WALTER SURFACE TECH
Description
01B544 JOBBER DRILL ; #44 SST
Jobber Drill Bit; 44" Drill Size; SST 135 Deg
Part #
01B544
BDI #
17790122
Details
5.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/01B544/p/17790122
Your Price
$ 5.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0662980279168
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Weight / LBS
0.004
Product Detail
Jobber Drill Bit
Product Specification
Jobber Drill Bit; 44" Drill Size; SST 135 Deg
Long Description
Jobber Drill Bit; 44" Drill Size; SST 135 Deg