SOWA TOOL
SOWA TOOL
102-826
SOWA TOOL SOWA TOOL
Description
102826 CARBIDE ENDMILL ; 3/4 2-FLUTE SOLID TIALN COATED
Endmill; Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 3/4" Cutting Diameter; 3/4" Shank Diameter; 1-1/2" Flute Length; 4" Overall Length
Part #
102826
BDI #
18327460
Details
202.56
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/102-826/p/18327460
Your Price
$ 202.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Product Specification
Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 3/4" Cutting Diameter; 3/4" Shank Diameter; 1-1/2" Flute Length; 4" Overall Length
Long Description
Endmill; Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 3/4" Cutting Diameter; 3/4" Shank Diameter; 1-1/2" Flute Length; 4" Overall Length