SOWA TOOL
SOWA TOOL
102-838
SOWA TOOL SOWA TOOL
Description
102-838 CARBIDE ENDMILL ; 3/16 4-FLUTE SOLID TIALN COATED
Endmill; Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 3/16" Cutting Diameter; 3/16" Shank Diameter; 5/8" Flute Length; 2" Overall Length
Part #
102838
BDI #
18325794
Details
29.59
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/102-838/p/18325794
Your Price
$ 29.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Product Specification
Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 3/16" Cutting Diameter; 3/16" Shank Diameter; 5/8" Flute Length; 2" Overall Length
Long Description
Endmill; Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 3/16" Cutting Diameter; 3/16" Shank Diameter; 5/8" Flute Length; 2" Overall Length