

SOWA TOOL
SOWA TOOL
102-844
SOWA TOOL SOWA TOOL
Description
102-844 CARBIDE ENDMILL ; 3/8 4-FLUTE SOLID TIALN COATED
Endmill; Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 3/8" Cutting Diameter; 3/8" Shank Diameter; 1" Flute Length; 2-1/2" Overall Length
Part #
102844
BDI #
18326632
Details
67.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/102-844/p/18326632
Your Price
$ 67.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Product Specification
Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 3/8" Cutting Diameter; 3/8" Shank Diameter; 1" Flute Length; 2-1/2" Overall Length
Long Description
Endmill; Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 3/8" Cutting Diameter; 3/8" Shank Diameter; 1" Flute Length; 2-1/2" Overall Length