Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

102-892 https://www.bdiexpress.com/medias/INDXXXXXXXXX-18325400-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwMXxpbWFnZS9qcGVnfGFEWTRMMmczTXk4NU9EWXhNVGczTXpjeE1ETTRMMGxPUkZoWVdGaFlXRmhZV0Y4eE9ETXlOVFF3TUY4ek1EQjRNekF3TG1wd1p3fGExNGE1ZDVhMzZkY2YzZTY2MWU2YTdmNGNlMTU3NDI1OTQ4OWIxZjhhY2I2MWNiNjQ3ZDczNTM2NTA0OTI3MmQ
18325400 Cutting Tools 

SOWA TOOL SOWA TOOL

102-892

Description

102-892 CARBIDE ENDMILL ; 1/2 4-FLUTE BALLNOSE SOLID TIALN COATED

Endmill; 4 Flute Ball Nose Regular Length Carbide - TiAlN Coated; 1/2" Cutting Diameter; 1/2" Shank Diameter; 1" Flute Length; 3" Overall Length

Part #

102892

BDI #
18325400

Details

127.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 127.00 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Keyword String
End
Manufacturer URL
Product Detail
Endmill
Product Specification
4 Flute Ball Nose Regular Length Carbide - TiAlN Coated; 1/2" Cutting Diameter; 1/2" Shank Diameter; 1" Flute Length; 3" Overall Length
Long Description
Endmill; 4 Flute Ball Nose Regular Length Carbide - TiAlN Coated; 1/2" Cutting Diameter; 1/2" Shank Diameter; 1" Flute Length; 3" Overall Length