Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10810 https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10810-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxNHxpbWFnZS9qcGVnfGFEUmhMMmd6T0M4eE1EUTJNVFl3TWpJeE9EQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T0RFd1gwUXlNbDh6TURCNE16QXdMbXB3Wnd8MDkzMmVhMDc4ZWY0YWY2MWExZGIxMDdiNjFlOWZkNWNmOTA4NDRiNzgwNjJmZTBhY2I0M2EyMmQyOWQ4OTkxMQ
17169030 Cutting Tools 

BONDHUS BONDHUS

10810

Description

POWER BITS 3/16 ; POWER BIT

Power Bit; 1/4" Nominal Drive Size; Black Finish; Steel Material; Inch Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10 /Pack Quantity; 3/16" Nominal Tip Size; Hex Ball Tip Type; Nutsetter Power Bit Type

Part #

10810

BDI #
17169030

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BONDHUS CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Bit
Keyword String
Power
Manufacturer URL
https://www.bondhus.com
Weight / LBS
0.04
Product Detail
Power Bit
Product Specification
1/4" Nominal Drive Size; Black Finish; Steel Material; Inch Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10 /Pack Quantity; 3/16" Nominal Tip Size; Hex Ball Tip Type; Nutsetter Power Bit Type
Long Description
Power Bit; 1/4" Nominal Drive Size; Black Finish; Steel Material; Inch Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10 /Pack Quantity; 3/16" Nominal Tip Size; Hex Ball Tip Type; Nutsetter Power Bit Type