https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10860-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFHWTFMMmhtWlM4eE1EUTFNRFU0T0RVMk5UVXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T0RZd1h6TXdNSGd6TURBdWFuQm58OTliNGRmMmQ5ZmFjOTUxYjhiZjk1YjM5YmZhMzA5OTA0ZDRjYTA4ZTZkZjg5NDUzNmM4ZTczZjgwZDk1NGJlOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10860-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFHWTFMMmhtWlM4eE1EUTFNRFU0T0RVMk5UVXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T0RZd1h6TXdNSGd6TURBdWFuQm58OTliNGRmMmQ5ZmFjOTUxYjhiZjk1YjM5YmZhMzA5OTA0ZDRjYTA4ZTZkZjg5NDUzNmM4ZTczZjgwZDk1NGJlOA
BONDHUS
BONDHUS
10860
BONDHUS BONDHUS
Description
POWER BITS 4MM ; POWER BIT
Power Bit; 1/4" Nominal Drive Size; Black Finish; Steel Material; Metric Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10/Pack Quantity; 4MM Nominal Tip Size; Hex Ball Tip Type; Nutetter Power Bit Type
Part #
10860
BDI #
17169039
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/10860/p/17169039
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Bit
Keyword String
Power
Product Detail
Power Bit
Product Specification
1/4" Nominal Drive Size; Black Finish; Steel Material; Metric Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10/Pack Quantity; 4MM Nominal Tip Size; Hex Ball Tip Type; Nutetter Power Bit Type
Long Description
Power Bit; 1/4" Nominal Drive Size; Black Finish; Steel Material; Metric Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10/Pack Quantity; 4MM Nominal Tip Size; Hex Ball Tip Type; Nutetter Power Bit Type

