https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10864-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0NnxpbWFnZS9qcGVnfGFETTVMMmhtWVM4eE1EUTFNRFU0T0RNMk9Ea3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T0RZMFh6TXdNSGd6TURBdWFuQm58ZWMyNzkyNTY3ZjNlZGE2MTlkODZmZTgyZjk0MmViZDViMDhiYjE5ZGUwODc0MGQ4NzhiYTY0ZDY3YjAxOWUzMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10864-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0NnxpbWFnZS9qcGVnfGFETTVMMmhtWVM4eE1EUTFNRFU0T0RNMk9Ea3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T0RZMFh6TXdNSGd6TURBdWFuQm58ZWMyNzkyNTY3ZjNlZGE2MTlkODZmZTgyZjk0MmViZDViMDhiYjE5ZGUwODc0MGQ4NzhiYTY0ZDY3YjAxOWUzMg
BONDHUS
BONDHUS
10864
BONDHUS BONDHUS
Description
POWER BITS 5MM ; POWER BIT
Power Bit; 1/4" Nominal Drive Size; Black Finish; Steel Material; Metric Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10/Pack Quantity; 5MM Nominal Tip Size; Hex Ball Tip Type; Nutetter Power Bit Type
Part #
10864
BDI #
17169040
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/10864/p/17169040
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Bit
Keyword String
Power
Product Detail
Power Bit
Product Specification
1/4" Nominal Drive Size; Black Finish; Steel Material; Metric Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10/Pack Quantity; 5MM Nominal Tip Size; Hex Ball Tip Type; Nutetter Power Bit Type
Long Description
Power Bit; 1/4" Nominal Drive Size; Black Finish; Steel Material; Metric Measuring System; Power Tool Operating Type; 3" Nominal Overall Length; 10/Pack Quantity; 5MM Nominal Tip Size; Hex Ball Tip Type; Nutetter Power Bit Type

