Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11-515 https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-11-515-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Njh8aW1hZ2UvanBlZ3xhR05sTDJnMU1DOHhNRFF5TURFME1EUTNORE01T0M5SlRrUllXRmhZV0ZoWVdGaGZOamd3WHpFeFh6VXhOVjh6TURCNE16QXdMbXB3Wnd8OGU1MTRlYzY4YjlhOWU1ZGFhZmNmOTc4MjcxNzJlNDE0YmZjMWUyNzZkNzJiNjg1ODgxZTRhYTZlZTM1MzRiNQ
25846717 Cutting Tools 

STANLEY STANLEY

11-515

Description

11-515 RAZOR BLADE ; SINGLE-EDGE 100/PAK

Knife Blade; 1-1/2" Nominal Blade Length; Rectangular Blade Shape; Single Edge Blade Tip Shape; High-Carbon Steel Material; 1 Number of Cutting Edge; 100/PK Quantity; 0.009" Nominal Thickness; No. 9 Steel-Backed Razor Type; For Used With Stanley 28-100 and 28-500 Scraper; Stanley

Part #

11-515

BDI #
25846717

Details

24.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.00 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.321
EAN
0076174115154
Product Group - BDI
G00140
Noun
Blade
Keyword String
Knife
Manufacturer URL
https://www.stanleybostitch.com
Product Detail
Knife Blade
Product Specification
1-1/2" Nominal Blade Length; Rectangular Blade Shape; Single Edge Blade Tip Shape; High-Carbon Steel Material; 1 Number of Cutting Edge; 100/PK Quantity; 0.009" Nominal Thickness; No. 9 Steel-Backed Razor Type
Long Description
Knife Blade; 1-1/2" Nominal Blade Length; Rectangular Blade Shape; Single Edge Blade Tip Shape; High-Carbon Steel Material; 1 Number of Cutting Edge; 100/PK Quantity; 0.009" Nominal Thickness; No. 9 Steel-Backed Razor Type; For Used With Stanley 28-100 and 28-500 Scraper; Stanley