STANLEY
STANLEY
11-931A
STANLEY STANLEY
Description
OBS USE 18299307 - NOT AVAILABLE IN CA
Knife Blade; 0.035" Bar Thickness; 2-7/16" Nominal Blade Length; Trapezoid Blade Shape; Triangular Point Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 100/Box Quantity; Replacement Blade Type; Stanley
Part #
11-931A
BDI #
18299388
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/11-931A/p/18299388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.567
EAN
0076174119312
Product Group - BDI
G00190
Noun
Blade
Weight / LBS
0.4
Product Detail
Knife Blade
Product Specification
0.035" Bar Thickness; 2-7/16" Nominal Blade Length; Trapezoid Blade Shape; Triangular Point Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 100/Box Quantity; Replacement Blade Type; Stanley
Long Description
Knife Blade; 0.035" Bar Thickness; 2-7/16" Nominal Blade Length; Trapezoid Blade Shape; Triangular Point Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; 100/Box Quantity; Replacement Blade Type; Stanley