Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11036 https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-11036-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzR8aW1hZ2UvanBlZ3xhR0U1TDJoaE5DOHhNRFExTURVNE56azBNamswTWk5SlRrUllXRmhZV0ZoWVdGaGZNVEUyWHpFeE1ETTJYek13TUhnek1EQXVhbkJufGRkYzYzNDA3YzNmODYzYzcyZGY5ODdiYmVhMDA5NDQxZDJkNTNkN2Q0NmEyNjhlOTFlNGNmYzhiNzZlMzMwMGM
19091642 Cutting Tools 

BONDHUS BONDHUS

11036

Description

11036

Ball Hex Bit; 1/4" Nominal Drive Size; Hex Drive Type; Black Finish; Steel Material; Inch Measuring System; 25MM Nominal Overall Length; 12/Set Quantity; 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8", 1/2" Nominal Tip Size; Hex Ball Tip Type

Part #

11036

BDI #
19091642

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BONDHUS CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Bit
Keyword String
Ball Hex
Manufacturer URL
Weight / LBS
0.34
Product Detail
Ball Hex Bit
Product Specification
1/4" Nominal Drive Size; Hex Drive Type; Black Finish; Steel Material; Inch Measuring System; 25MM Nominal Overall Length; 12/Set Quantity; 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8", 1/2" Nominal Tip Size; Hex Ball Tip Type
Long Description
Ball Hex Bit; 1/4" Nominal Drive Size; Hex Drive Type; Black Finish; Steel Material; Inch Measuring System; 25MM Nominal Overall Length; 12/Set Quantity; 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8", 1/2" Nominal Tip Size; Hex Ball Tip Type