Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

118-210 https://www.bdiexpress.com/medias/INDSOWSPLITX-18334646-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMXxpbWFnZS9qcGVnfGFEWXlMMmcwTkM4NU1ESXpNelExTWprMU16a3dMbXB3Wnd8NGIzNzRkY2I5MmZjZjYzYWM2M2ViNTcxZmQzYTFkMDc4MjQ4ZDY5MzcyM2EyNGM2MGE5Y2I1MTExZTZmZjEzZQ
18334646 Cutting Tools 

SOWA TOOL SOWA TOOL

118-210

Description

118-210 JOBBER DRILL ; #11 HEAVY DUTY SPLIT POINT

Drill; Jobber Length; HSS; Wire Gauge #1-80; 11 Cutting Diameter; 0.191" Decimal Equivalent; 2-5/16" Flute Length; 3-1/2" Overall Length

Part #

118210

BDI #
18334646

Details

8.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
UNSPSC
23241634
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
Jobber Length
Manufacturer URL
Product Detail
Jobber Length Drill
Product Specification
HSS; Wire Gauge #1-80; 11 Cutting Diameter; 0.191" Decimal Equivalent; 2-5/16" Flute Length; 3-1/2" Overall Length
Long Description
Drill; Jobber Length; HSS; Wire Gauge #1-80; 11 Cutting Diameter; 0.191" Decimal Equivalent; 2-5/16" Flute Length; 3-1/2" Overall Length