SOWA TOOL
SOWA TOOL
123-296
SOWA TOOL SOWA TOOL
Description
123-296 TAP ; 4-40 NC. SP/PT YELLOW
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Inch; #4 Tap Size; 40 TPI; UNC Thread Form; H2* Thread Limit; 0.433 Thread Length; 2 Number of Flutes; 1-7/8" Overall Length; Note
Part #
123296
BDI #
18335335
Details
28.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/123-296/p/18335335
Your Price
$ 28.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Taps
Keyword String
Spiral
Product Specification
Yellow Ring HSSE-V3 - Steam Oxide - Inch; #4 Tap Size; 40 TPI; UNC Thread Form; H2* Thread Limit; 0.433 Thread Length; 2 Number of Flutes; 1-7/8" Overall Length; Note
Long Description
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Inch; #4 Tap Size; 40 TPI; UNC Thread Form; H2* Thread Limit; 0.433 Thread Length; 2 Number of Flutes; 1-7/8" Overall Length; Note

