SOWA TOOL
SOWA TOOL
123-380
SOWA TOOL SOWA TOOL
Description
123-380 TAP ; 1/2-13 NC SP. FLUTE
Taps; Spiral; Yellow Ring HSSE-V3; Steam Oxide; 1/2" Tap Size; 13 TPI; UNC Thread Form; H3 Thread Limit; 0.769 Thread Length; 3 Number of Flutes; 3-3/8" Overall Length
Part #
123380
BDI #
18332699
Details
59.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/123-380/p/18332699
Your Price
$ 59.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Taps
Keyword String
Spiral
Product Specification
Yellow Ring HSSE-V3; Steam Oxide; 1/2" Tap Size; 13 TPI; UNC Thread Form; H3 Thread Limit; 0.769 Thread Length; 3 Number of Flutes; 3-3/8" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3; Steam Oxide; 1/2" Tap Size; 13 TPI; UNC Thread Form; H3 Thread Limit; 0.769 Thread Length; 3 Number of Flutes; 3-3/8" Overall Length


