https://www.bdiexpress.com/medias/INDXXXXXXXXX-18334412-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mzd8aW1hZ2UvanBlZ3xhRFkyTDJnMFpTODVPRFl4TWpBeE1ETTFNamswTDBsT1JGaFlXRmhZV0ZoWVdGOHhPRE16TkRReE1sOHpNREI0TXpBd0xtcHdad3xiMzRmMmY5NThlMzc5M2I5NzRiNTkwZGZmN2Y5MzNmNmQyNjRhNjhkNDA0MWJmZDgxYTY5YWVhYzU3OThjMTI1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18334412-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mzd8aW1hZ2UvanBlZ3xhRFkyTDJnMFpTODVPRFl4TWpBeE1ETTFNamswTDBsT1JGaFlXRmhZV0ZoWVdGOHhPRE16TkRReE1sOHpNREI0TXpBd0xtcHdad3xiMzRmMmY5NThlMzc5M2I5NzRiNTkwZGZmN2Y5MzNmNmQyNjRhNjhkNDA0MWJmZDgxYTY5YWVhYzU3OThjMTI1
SOWA TOOL
SOWA TOOL
123-402
SOWA TOOL SOWA TOOL
Description
123-402 TAP ; 1/8-27 HSSE SPIRAL FLUTE
Taps; Spiral; Yellow Ring HSSE-V3; 1/8" Tap Size; 27 TPI; 0.75" Thread Length; 4 Number of Flutes; 2-1/8" Overall Length
Part #
123402
BDI #
18334412
Details
82.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/123-402/p/18334412
Your Price
$ 82.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Taps
Product Detail
Spiral Taps
Product Specification
Yellow Ring HSSE-V3; 1/8" Tap Size; 27 TPI; 0.75" Thread Length; 4 Number of Flutes; 2-1/8" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3; 1/8" Tap Size; 27 TPI; 0.75" Thread Length; 4 Number of Flutes; 2-1/8" Overall Length

